FACOM 2000.ROLL6M3G 2M ROLL WORKBENCH WITH GALVANIZED STEEL TOP


Maintenance Workbench

References
facom:2000.ROLL6M3G
rubix:214A4199
ean:3662424072253
brand logo
brand logo
Technical specifications
Height850 mm
Width2000 mm
Depth700 mm

Product details : FACOM 2000.ROLL6M3G 2M ROLL WORKBENCH WITH GALVANIZED STEEL TOP


Strengths

•The drawers can be fitted with thermoshaped and foam modules maximum load resistance per drawer: 20/25/30 kg
Polypropylene drawer pulls with safety hooks. - Lock on side to reduce the risk of damage. Centralized locking system, delivered with 2 keys, one folding
Leg: Steel sheet, U profile. - Arranged for ground fixing
Worktop: 2.5 mm shock and heat-resistant galvanised metal sheet. 30 mm Safety edges on 3 sides with rounded and smooth border to avoid injuries. Spread load resistance: 800 kg
Accessories: Integrated holder for cans or bottles (Free positioning on right or left). Sides of the drawer unit are perforated to receive most of the JETXL accessories range (F13 catalogue). Metal partitions can be provided in option (JET2.15 for 60 mm drawers and JET2.16 for 130 mm drawers)
Easy and fast assembly

Technical specifications


Attributes
Height850 mm
Width2000 mm
Depth700 mm
Show UNSPSC/ECL@SS
£ 1,023.36 excl. VAT
/ Each
£ 1,228.03 incl. VAT
  • Usually arrives within 14 working days