BOTT 16922026.16 VERSO 2000X800 AD HT FW BEN FS MPLEX


verso adj. height framework bench with full depth base shelf & mpx top WxDxH: 2000x800x780-930mm RAL 7035

References
bott:16922026.16
rubix:2584266
ean:5039350034187
brand logo
brand logo
Technical specifications
Height780 mm
Width2000 mm
Depth800 mm
See all Specifications

Product details : BOTT 16922026.16 VERSO 2000X800 AD HT FW BEN FS MPLEX


verso adjustable height framework bench with full depth base shelf. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x800x780-930mm.

Technical specifications


Attributes
Height780 mm
Width2000 mm
Depth800 mm
Model16922026
Show UNSPSC/ECL@SS
£ 601.41 excl. VAT
/ Each
£ 721.69 incl. VAT
  • Usually arrives within 14 working days