BOTT 16922200.16 700X600X930 MOBILE WORKST& WITH MPX TOP & 1 DRAW
Mobile workst
See technical informationReferences
Bott:16922200.16
Rubix:214A6842
Product details : BOTT 16922200.16 700X600X930 MOBILE WORKST& WITH MPX TOP & 1 DRAW
Constructed from steel section framework and complete with 30mm mpx worktop and 100mm dia castors. Complete with single drawer suspended cabinet. Finished in hardwearing light grey (RAL 7035) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 700 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 488.04 excl. VAT
/ Each
£ 585.65 incl. VAT
- Delivery usually within ( 16 ) days
