MECALINE FLOW REG METER-IN 6MM-G1/8IN 853011
INFLOW MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853011
Rubix:216A3120
EAN:3660338091988

Documents
Product details : MECALINE FLOW REG METER-IN 6MM-G1/8IN 853011
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- In stock: Next day delivery
