FESTO 160510 PUSH-IN FITTING QS-V0-1/2-12


Push-in Fitting

References
festo:QS-V0-1/2-12
rubix:124A7848
manufacturer :160510
ean:4052568035594
QS-V0-1/2-12 Push-in fitting
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing);Brass (Screwed Trunnion)
Connection 1R 1/2
See all Specifications

Product details : FESTO 160510 PUSH-IN FITTING QS-V0-1/2-12


Push-in fitting QS-V0-1/2-12 male thread with external Hexagon. Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight51,8 g
MaterialPBT-Reinforced (Housing);Brass (Screwed Trunnion)
Connection 1R 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 12.18 excl. VAT
/ Each
£ 14.62 incl. VAT
  • Delivery usually within ( 11 ) days