SMC AS3201F-02-08ST SPEED CONTROLLER

Speed Controller

See technical informationSee documents
References
SMC:AS3201F-02-08ST
Rubix:120A7161
Manufacturer :AS3201F-02-08ST
brand logo
Technical specifications
Materialpbt;electroless nickel-plated brass
Connection 1r 1/4
See all Specifications
Documents

Product details : SMC AS3201F-02-08ST SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Metal elbow type tamper proof speed controller
Requirement of special tool for adjustments offers extra
Protection against inadvertent operation
On standard products, all brass parts are electroless nickel plated
Meter-in and meter-out types easily determined by the flow
Direction symbol on the metal body
Threads with and without sealant are available as standard

Technical specifications


Attributes
Materialpbt;electroless nickel-plated brass
Connection 1r 1/4
Profileas1f-st
Connection 28
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
  • Delivery usually within ( 19 ) days