References
SMC:KQ2H01-02AS
Rubix:393A7338

Technical specifications
| Material | body: c3604bd / pbt / pp; thread portion: stainless steel (sus304); chuck/collet: pom; seal: nbr |
|---|---|
| Connection 1 | applicable tubing o.d.: 1/8 in |
Documents
Product details : SMC KQ2H01-02AS ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Male Connector.
Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Technical specifications
Attributes
| Material | body: c3604bd / pbt / pp; thread portion: stainless steel (sus304); chuck/collet: pom; seal: nbr |
|---|---|
| Connection 1 | applicable tubing o.d.: 1/8 in |
| Profile | male connector (straight one-touch fitting) |
| Connection 2 | connection thread: r 1/4 (with sealant) |
| Max. temperature | 60 °C |
| Type | male connector - one-touch fitting |
| Tube diameter | 3.18 mm |
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Usually arrives within 14 working days