References
IMI Norgren:C02880628
Rubix:132A1961
Manufacturer :C02880628


Technical specifications
| Material | plastic (pbt) / nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | push-in fitting for ø 6 mm tube |
Product details : NORGREN C02880628 PFITC 6MM-G1/4 SWIVEL Y ADPT
Rotatable Y-screw-in screw connection 6 - G 1/4 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø6mm x G1/4" C02880628
Technical specifications
Attributes
| Material | plastic (pbt) / nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | push-in fitting for ø 6 mm tube |
| Profile | y (swivel/rotating y-adapter) |
| Connection 2 | iso g1/4 thread (bspp, parallel) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days