References
SMC:KQ2H10-G03
Rubix:118A3279
EAN:3618032162480

Technical specifications
| Material | polybutylene terephthalate (pbt) + polypropylene (pp) |
|---|---|
| Connection 1 | g 3/8 |
Product details : SMC KQ2H10-G03 ONE-TOUCH FITTING
A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.
KQ2H, One-touch Fitting White Color - Male Connector
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Material | polybutylene terephthalate (pbt) + polypropylene (pp) |
| Connection 1 | g 3/8 |
| Profile | gasket seal |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Type | male connector |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ 5 pieces
£ 23.22 incl. VAT
- Delivery usually within ( 19 ) days