FESTO 160536 PUSH-IN T-CONNECTOR QST-V0-12


Push-in T-Connector

References
festo:QST-V0-12
rubix:124A9469
manufacturer :160536
ean:4052568035853
QST-V0-12 Push-in T connector
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing)
See all Specifications

Product details : FESTO 160536 PUSH-IN T-CONNECTOR QST-V0-12


Push-in T connector QST-V0-12 Size=Standard, Nominal size=8,7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight43,3 g
MaterialPBT-Reinforced (Housing)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 20.04 excl. VAT
/ Each
£ 24.05 incl. VAT
  • Delivery usually within ( 11 ) days