FESTO 186154 PUSH-IN L-FITTING QSLV-G3/8-10-I


Push-in L-Fitting

References
festo:QSLV-G3/8-10-I
rubix:118A0958
manufacturer :186154
ean:4052568039585
QSLV-G3/8-10-I Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186154 PUSH-IN L-FITTING QSLV-G3/8-10-I


Push-in L-fitting QSLV-G3/8-10-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight45,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 99.40 excl. VAT
/ 10 pieces
£ 119.28 incl. VAT
  • Delivery usually within ( 11 ) days