SMC KFG2H1008-02S INSERT FITTING


Male Connector

References
smc:00766344
rubix:81226731
manufacturer :KFG2H1008-02S
brand logo
brand logo
Technical specifications
Material316 Stainless Steel
Connection 1R 1/4
See all Specifications

Product details : SMC KFG2H1008-02S INSERT FITTING


Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC).  With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin.  Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
•Male Connector.
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.

Applicable Tube O.D. x I.D.: 1008 (Ø10 x Ø8)
Port Size: 02 (R 1/4)
Sealant: S (Sealant)

Technical specifications


Attributes
Material316 Stainless Steel
Connection 1R 1/4
Connection 210
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
  • Delivery usually within ( 4 ) days