References
Festo:QSL-3/8-12-20
Rubix:124A8842
Manufacturer :130737
EAN:4052568024581

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130737 PUSH-IN L-FITTING QSL-3/8-12-20
Push-in L-fitting QSL-3/8-12-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 53,94 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 73.40 excl. VAT
/ 20 pieces
£ 88.08 incl. VAT
- Delivery usually within ( 2 ) days