Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853071 BULKHEAD FEMALE STRAIGHT FITTING MM 10 G3/8IN
MECALINE 853071 BULKHEAD FEMALE STRAIGHT FITTING MM 10 G3/8IN
BULKHEAD FEMALE
References
mecaline:
853071
rubix:
216A1516
ean:
3660338092534
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853071 BULKHEAD FEMALE STRAIGHT FITTING MM 10 G3/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
G3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.11
excl. VAT
/
Each
£
18.13
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
NORGREN 241250618 ST AD MALE TAPER
SMC KQB2S10-01S ONE-TOUCH FITTING
SMC KQ2F12-G04 ONE-TOUCH FITTING
SMC KQ2L12-02GS STAINLESS STEEL FITTINGS
FESTO 558710 PUSH-IN L-FITTING NPQM-L-G18-Q8-P10
LEGRIS LF3000 FITTING 3122 04 53
FESTO 558816 PUSH-IN L-FITTING
SMC KRV08-02S FLAME RESISTANT FITTING
MECALINE 859840 SINGLE BANJO FIT 3 HEADS DIA MM 12-G3/8
SMC KQ2L16-G04A ONE TOUCH FITTING
NORGREN C01470648 PFITC 6MM-R1/2 SWIVEL ELBOW
FESTO 186147 PUSH-IN L-FITTING QSLV-G1/2-16
SMC KPL12-00
SMC KQ2ZF06-01AS-X35 ONE-TOUCH FITTING
SMC KQ2VT10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE