References
Festo:KSZ-M20X1,5
Rubix:117A1643
Manufacturer :36128
EAN:4052568068172

Technical specifications
| Material | galvanized steel |
|---|---|
| Connection 1 | female thread m20x1.5 |
Documents
Product details : FESTO 36128 COUPLING PIECE KSZ-M20X1,5
Coupling piece KSZ-M20X1,5 to compensate for centre offset for cylinders with non-rotating piston rods and their variants. Assembly on the piston rod side. Size=M20x1,5, Assembly Position=Any, Threaded Connection=Female thread M20x1.5, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x37x63 mm |
|---|---|
| Logistic Weight | 403,67 g |
| Material | galvanized steel |
| Connection 1 | female thread m20x1.5 |
| Profile | coupling for anti-rotation pins with thread (ksz) |
| Connection 2 | 44 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 49.16 excl. VAT
/ Each
£ 58.99 incl. VAT
- Delivery usually within ( 2 ) days