References
IMI Norgren:C00231206
Rubix:80182505
Manufacturer :C00231206


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); release sleeve and support ring: pom; grip ring: stainless steel; collar/threaded elements: nickel-plated brass |
|---|---|
| Connection 1 | stem ø12 mm |
Product details : NORGREN C00231206 PFITC 12-6MM STEM REDUCER
Pneufit-C Stem reducer Ø12x6mm C00231206
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); release sleeve and support ring: pom; grip ring: stainless steel; collar/threaded elements: nickel-plated brass |
|---|---|
| Connection 1 | stem ø12 mm |
| Profile | stem reducer - pneufit® c range |
| Connection 2 | tube ø6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days