References
Festo:QSPKG14-6
Rubix:118A1072
Manufacturer :132930
EAN:4052568028664

Technical specifications
| Material | reinforced polyamide (body); pom release ring; nbr seals; high-alloy stainless steel clamping part |
|---|---|
| Connection 1 | 14 mm cartridge (14 mm inlet) |
Documents
Product details : FESTO 132930 CARTRIDGE QSPKG14-6
Cartridge QSPKG14-6 132930
Technical specifications
Attributes
| Material | reinforced polyamide (body); pom release ring; nbr seals; high-alloy stainless steel clamping part |
|---|---|
| Connection 1 | 14 mm cartridge (14 mm inlet) |
| Profile | straight cartridge (push-pull principle) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 21.60 excl. VAT
/ 10 pieces
£ 25.92 incl. VAT
- Delivery usually within ( 6 ) days