CAMOZZI S6110-12-3/8 PUSH IN SWIVEL FITTING


Male Elbow Sprint

References
camozzi:S6110 12-3/8
rubix:267A3775
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass (Body, Collet);NBR (O-Ring, Thread Seal);PTFE (Thread Seal);PA (Thread Seal)
Connection 1G 3/8
See all Specifications

Product details : CAMOZZI S6110-12-3/8 PUSH IN SWIVEL FITTING


Series 6000 super-rapid fittings have been designed with a special collet which provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and a long service life, also after connections and disconnections of the tube are repeated several times. Many types of threads are also available: metric, BSP and BSPT. The Sprint® models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible due to a ring on the male thread, which guarantees a perfect seal between the two threads.

Strengths

•Push in fitting Mod. S6110 Swivel 45 Degree Elbow Connector

Applications

Industrial

Technical specifications


Attributes
MaterialNickel-Plated Brass (Body, Collet);NBR (O-Ring, Thread Seal);PTFE (Thread Seal);PA (Thread Seal)
Connection 1G 3/8
Profile6000
Connection 219,5
Show UNSPSC/ECL@SS
£ 13.62 excl. VAT
/ Each
£ 16.34 incl. VAT
  • Usually arrives within 14 working days