References
Festo:QSL-G1/4-8-50
Rubix:124A7605
Manufacturer :132052
EAN:4052568027049

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 132052 PUSH-IN L-FITTING QSL-G1/4-8-50
Push-in L-fitting QSL-G1/4-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 27,3 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 124.00 excl. VAT
/ 50 pieces
£ 148.80 incl. VAT
- Delivery usually within ( 2 ) days