SMC AS3311F-02-08S SPEED CONTROLLER


Speed Controller

References
smc:00102232
rubix:2599822
brand logo
brand logo
Technical specifications
MaterialElectroless Nickel-Plated Brass;PBT
Connection 11/4
See all Specifications

Product details : SMC AS3311F-02-08S SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
MaterialElectroless Nickel-Plated Brass;PBT
Connection 11/4
ProfileAS
Connection 28
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
  • Delivery usually within ( 21 ) days