References
Festo:NPQR-L-Q16-E
Rubix:263A6685
Manufacturer :8085715
EAN:4052568553326




Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 16 mm |
Documents
Product details : FESTO 8085715 PLUG CONNECTOR NPQR-L-Q16-E
NPQR-L-Q16-E connector
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 16 mm |
| Profile | npqr |
| Connection 2 | 16 mm |
| Max. temperature | 150 °C |
| Type | npqr-l-q16-e plug connector (l-connector, push-pull) |
| Tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 123.72 excl. VAT
/ Each
£ 148.46 incl. VAT
- Delivery usually within ( 2 ) days