References
SMC:KQ2K08-U02A
Rubix:118A6858
EAN:3618036060409

Documents
Product details : SMC KQ2K08-U02A ONE-TOUCH FITTING
Plug-in coupling White Color - 45° Male Angled
•45° male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 8
Port Size: Uni 1/4
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Applicable Tube O.D.: ø 8
Port Size: Uni 1/4
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | brass |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ 10 pieces
£ 68.52 incl. VAT
- Delivery usually within ( 4 ) days