Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558743 PUSH-IN T-FITTING NPQM-T-G38-Q8-P10
FESTO 558743 PUSH-IN T-FITTING NPQM-T-G38-Q8-P10
Push-In T-Fitting
References
festo:
NPQM-T-G38-Q8-P10
rubix:
116A8108
manufacturer :
558743
ean:
4052568054953
Technical specifications
Material
brass;nbr (seal)
Connection 1
g 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558743 PUSH-IN T-FITTING NPQM-T-G38-Q8-P10
Push-in T-fitting NPQM-T-G38-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
46,94
g
Material
brass;nbr (seal)
Connection 1
g 3/8
Profile
npqm
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.20
excl. VAT
/ 10
pieces
£
104.64
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN M02250405 FITTING
FESTO 177715 BLANKING PLUG CQC-22H
FESTO 153215 MULTIPLE DISTRIBUTOR QSLV2-1/4-8
SMC KQ2L06-02N ONE-TOUCH FITTING
SMC KQ2Y06-01NP ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3133 10 13
SMC KQ2X06-08A-X35 ONE-TOUCH FITTING
MECALINE 859683 QUICK EXHAUST VALVE - STAINLESS STEEL G1/8IN
SMC KQ2H10-G03N ONE-TOUCH FITTING
FESTO 576319 TERMINAL STRIP
SMC KQ2K04-01AS-X35 ONE-TOUCH FITTING
SMC KQG2T06-00 STAINLESS STEEL ONE-TOUCH FITTING
NORGREN 102471438 PFIT 14MM-G3/8 90 SWI ELB ADPT
FESTO 186247 MULTIPLE DISTRIBUTOR QSLV4-G1/4-8
NORGREN C02880648 SWIVEL Y ADAPTER MALE