References
SMC:KFL08N-02
Rubix:131A9299
Manufacturer :KFL08N-02

Technical specifications
| Material | brass (body/union nut), resin sleeve |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : SMC KFL08N-02 FITTING
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFL08N-02 (Tube O.D. ø8, Tube I.D. ø6, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFL08N-02 (Tube O.D. ø8, Tube I.D. ø6, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant
Technical specifications
Attributes
| Material | brass (body/union nut), resin sleeve |
|---|---|
| Connection 1 | r 1/4 |
| Profile | resin sleeve |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Type | male elbow insert fitting (kfl series) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ 10 pieces
£ 42.12 incl. VAT
- Delivery usually within ( 4 ) days