References
Festo:QSL-3/8-10-20
Rubix:133A8966
Manufacturer :130736
EAN:4052568024574

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130736 PUSH-IN L-FITTING QSL-3/8-10-20
Push-in L-fitting QSL-3/8-10-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x90 mm |
|---|---|
| Logistic Weight | 44,38 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 66.20 excl. VAT
/ 20 pieces
£ 79.44 incl. VAT
- Delivery usually within ( 2 ) days