References
Festo:QSL-G3/8-12
Rubix:116A0351
Manufacturer :186124
EAN:4052568039318

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186124 PUSH-IN L-FITTING QSL-G3/8-12
Push-in L-fitting QSL-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x120x30 mm |
|---|---|
| Logistic Weight | 47,67 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ 10 pieces
£ 51.48 incl. VAT
- In stock: Next day delivery