References
Festo:ACK-3/8-PK-9
Rubix:123A2192
Manufacturer :3710
EAN:4052568018573

Documents
Product details : FESTO 3710 QUICK CONNECTOR ACK-3/8-PK-9
Quick connector ACK-3/8-PK-9 Female thread with sealing ring. Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 15,6 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 3/8 |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ 10 pieces
£ 87.12 incl. VAT
- Delivery usually within ( 16 ) days