FESTO 153294 PUSH-IN L-FITTING,SELF-SEALING QSMKL-M5-4
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-M5-4
Rubix:117A8184
Manufacturer :153294
EAN:4052568033620

Technical specifications
| Material | body: pbt and nickel-plated brass; release ring: pom; seal: nbr; tube clamping ring: stainless steel (high-alloy) |
|---|---|
| Connection 1 | m5 male thread (metric) with sealing ring |
Documents
Product details : FESTO 153294 PUSH-IN L-FITTING,SELF-SEALING QSMKL-M5-4
Push-in L-fitting, self-sealing QSKL-M5-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x17x25 mm |
|---|---|
| Logistic Weight | 14 g |
| Material | body: pbt and nickel-plated brass; release ring: pom; seal: nbr; tube clamping ring: stainless steel (high-alloy) |
| Connection 1 | m5 male thread (metric) with sealing ring |
| Profile | self-closing, 360° swivel l-fitting (elbow) |
| Connection 2 | for 4 mm o.d. pneumatic tube (plug-in connection) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 6 ) days