SMC KQ2V04-01AS-X35 ONE-TOUCH FITTING

Male Elbow

See technical informationSee documents

References

SMC:KQ2V04-01AS-X35
Rubix:2604397
Manufacturer :KQ2V04-01AS-X35
brand logo

Technical specifications

Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket)
Connection 11/8
See all Specifications

Documents

Product details : SMC KQ2V04-01AS-X35 ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight13 g
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket)
Connection 11/8
Connection 24
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Delivery usually within ( 4 ) days