FESTO 132891 PUSH-IN L-FITTING


Push-In L-Fitting

References
festo:QSL-V0-1/8-4
rubix:391A5756
manufacturer :132891
ean:4052568028442
QSL-V0-1/8-4 Push-in L-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1R 1/8
See all Specifications

Product details : FESTO 132891 PUSH-IN L-FITTING


Push-in L-fitting QSL-V0-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
push-in L-fitting QSL-V0-1/8-4 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=2,8 mm, Material fire test=(* UL94 V-0 (housing), * UL94 V-0 (releasing ring)), Type of seal on screw-in stud=coating, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight11,77 g
MaterialNickel-Plated Brass
Connection 1R 1/8
ProfileQSL
Connection 24
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Usually arrives within 14 working days