SMC KQ2L04-G01A1 ONE-TOUCH FITTING

Male Elbow

See technical informationSee documents

References

SMC:KQ2L04-G01A1
Rubix:2604098
Manufacturer :KQ2L04-G01A1
brand logo

Technical specifications

Materialc3604;pbt
Connection 11/8
See all Specifications

Documents

Product details : SMC KQ2L04-G01A1 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: G 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: 1 (Oval Type)

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Technical specifications


Attributes
Materialc3604;pbt
Connection 11/8
Profilekq2l
Connection 24
Max. temperature60 °C
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
  • Delivery usually within ( 4 ) days