FESTO 186322 PUSH-IN FITTING QS-V0-G3/8-12


Push-in Fitting

References
festo:QS-V0-G3/8-12
rubix:124A8425
manufacturer :186322
ean:4052568041083
QS-V0-G3/8-12 Push-in fitting
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing);Brass (Screwed Trunnion)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186322 PUSH-IN FITTING QS-V0-G3/8-12


Push-in fitting QS-V0-G3/8-12 male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight40,44 g
MaterialPBT-Reinforced (Housing);Brass (Screwed Trunnion)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
  • Delivery usually within ( 11 ) days