MECALINE 858705 FLOW REG METER-IN MM 8 G1/2IN
INFLOW MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858705
Rubix:216A3083
EAN:3660338137754

Documents
Product details : MECALINE 858705 FLOW REG METER-IN MM 8 G1/2IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- In stock: Next day delivery
