References
Norgren:C00900800
Rubix:118A9394
Manufacturer :C00900800

Documents
Product details : NORGREN C00900800 PFITC 8MM CROSS CONNECTOR
Plastic Link 8 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | 8 |
| Profile | cross fitting |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days
