References
SMC:LQ3-6P25-1
Rubix:2605043
EAN:3618035952057

Technical specifications
| Material | pfa (fluoropolymer) |
|---|---|
| Connection 1 | male (male thread for blanking plug) |
Documents
Product details : SMC LQ3-6P25-1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | pfa (fluoropolymer) |
| Connection 1 | male (male thread for blanking plug) |
| Profile | p |
| Connection 2 | ø25 x ø22 |
| Max. temperature | 200 °C |
| Type | blanking plug |
| Tube diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Delivery usually within ( 30 ) days