References
IMI Norgren:C02261228
Rubix:115A4302
Manufacturer :C02261228


Technical specifications
| Material | body: pbt; threaded elements/collar: nickel-plated brass; seals: nbr (silicone-free); grip ring: stainless steel; release sleeve/support ring: pom |
|---|---|
| Connection 1 | g1/4 female (bspp / iso g) |
Product details : NORGREN C02261228 PFITC 12MM-G1/4 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø12mm x G1/4" C02261228
Technical specifications
Attributes
| Material | body: pbt; threaded elements/collar: nickel-plated brass; seals: nbr (silicone-free); grip ring: stainless steel; release sleeve/support ring: pom |
|---|---|
| Connection 1 | g1/4 female (bspp / iso g) |
| Profile | straight female adapter (push-in push-in connector) |
| Connection 2 | 12 mm (push-in tube connection) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Usually arrives within 14 working days