FESTO 130815 PUSH-IN Y-CONNECTOR QSY-12-10-20
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSY-12-10-20
Rubix:124A9058
Manufacturer :130815
EAN:4052568025366

Documents
Product details : FESTO 130815 PUSH-IN Y-CONNECTOR QSY-12-10-20
Push-in Y-connector QSY-12-10-20 Reducing. Size=Standard, Nominal size=5,8 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 33,71 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsy |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 99.20 excl. VAT
/ 20 pieces
£ 119.04 incl. VAT
- Delivery usually within ( 2 ) days