FESTO 4100 ELBOW QUICK CONNECTOR LCK-1/2-PK-13
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-1/2-PK-13
Rubix:132A9226
Manufacturer :4100
EAN:4052568018696

Documents
Product details : FESTO 4100 ELBOW QUICK CONNECTOR LCK-1/2-PK-13
Elbow quick connector LCK-1/2-PK-13 Swivelling with 2 sealing rings. Nominal size=11,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/2, * PK-13 with union Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 129,6 g |
|---|---|
| Material | die-cast zinc |
| Connection 1 | g 1/2 |
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
- Delivery usually within ( 16 ) days