Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
Male Hexagon Driver 1/4″ Square Drive
References
impact socket supplies:
MHD04M04
rubix:
248A1748
Technical specifications
Imprint
Hex / Allen
Imprint size
4 mm
See all Specifications
Product details
Technical specifications
Product details : ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4 mm
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product