Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
MALE METRIC ELBOW PUSH-ON FITTING
References
mecaline:
859210
rubix:
216A2316
ean:
3660338142406
Technical specifications
Connecting diameter
M12x1 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M12x1 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC KFV08N-02-X2 INSERT FITTING
MECALINE 859272 SINGLE BANJO 8/6-3/8
MECALINE 859109 MALE STRAIGHT FITTING 6/4-G1/4IN
MECALINE 859275 SINGLE BANJO 10/8-1/4
NORGREN 36050102 4MM TUBING SLEEVE
MECALINE 869360 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R1/4IN
SMC KFG2L1075-02S INSERT FITTING
MECALINE 859318 NUT WITH SPRING 10/8
MECALINE 859154 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/10-R3/8IN
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
MECALINE 869396 STRAIGHT MALE FITTING 8- R1/4IN
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
MECALINE 859307 WASHER BI-MATERIAL A 1
SMC KFG2L1209-03S INSERT FITTING