Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
MALE METRIC ELBOW PUSH-ON FITTING
References
mecaline:
859211
rubix:
216A2317
ean:
3660338142413
Technical specifications
Connecting diameter
M12x1,25 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M12x1,25 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC KFG2T0806-02S INSERT FITTING
MECALINE 859479 BRANCH FITTING 14 R1/2IN
MECALINE 858585 NON ORIENTABLE ELBOW 6X4 - 6X4-R3/8IN
MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
SMC DL06-03 FITTING
PARKER F3BPL4/6-1/8 STUD FITTING 4X6 MALE 1/8IN BSPT
MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
SMC KFG2T0806-03S INSERT FITTING
MECALINE 859176 FEMALE STRAIGHT FITTING 6/4-G3/8IN
MECALINE 859457 TEE FITTING 10-R1/2IN
MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
MECALINE MALE ELBOW 14-R3/8IN859521
MECALINE 859291 DOUBLE BANJO 8/6-1/4
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN