Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE 859289 DOUBLE BANJO 6/4-M5
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859289
rubix:
216A2253
ean:
3660338143113
Technical specifications
Connecting diameter
m5 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859289 DOUBLE BANJO 6/4-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
m5 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.10
excl. VAT
/
Each
£
4.92
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859410 STRAIGHT FEMALE FITTING 8-1/8
MECALINE MALE ELBOW 14-R1/2IN859522
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 869360 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R1/4IN
MECALINE 858693 FERRULE SERIES BRASS 16
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
SMC KFG2H1210-04S INSERT FITTING
SMC KFF12N-02 FITTING
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
MECALINE 859169 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G3/8IN
MECALINE 859523 MALE ELBOW 15-R1/2IN
SMC KFG2L1209-02S INSERT FITTING
MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN
MECALINE 859052 PLUG 8
MECALINE 859425 BANJO FITTING 8-G 1/8IN