Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859272 SINGLE BANJO 8/6-3/8
MECALINE 859272 SINGLE BANJO 8/6-3/8
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859272
rubix:
216A2410
ean:
3660338142956
Technical specifications
Connecting diameter
3/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859272 SINGLE BANJO 8/6-3/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.64
excl. VAT
/
Each
£
5.57
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE STRAIGHT MALE 14-G1/2IN859598
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
SMC KFG2V0604-02S INSERT FITTING
MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
SMC KFG2T0806-03S INSERT FITTING
MECALINE 859310 WASHER BI-MATERIAL B 1/4
MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN
MECALINE NUT 12 859043
MECALINE 859526 MALE ELBOW 18 R3/4IN R
MECALINE 859460 TEE FITTING 12 R1/2IN
PARKER 68C-4-2 FITTING