MECALINE 859126 METRIC MALE STRAIGHT FITTING 5/3-M5
MALE METRIC STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859126
Rubix:216A2309
EAN:3660338141638

Documents
Product details : MECALINE 859126 METRIC MALE STRAIGHT FITTING 5/3-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | m5 '' |
|---|---|
| Connecting diameter 2 | 5 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
- Usually arrives within 14 working days
