MECALINE 859452 TEE FITTING 8 R1/8IN
MALE TEE BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859452
Rubix:216A2808
EAN:3660338144578

Documents
Product details : MECALINE 859452 TEE FITTING 8 R1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Usually arrives within 14 working days
