Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
KFV Swivel Elbow
References
smc:
KFV06-01-X2
rubix:
116A9717
manufacturer :
00076051
Technical specifications
Material
brass
Connecting diameter 2
6 mm
Product details
Technical specifications
Product details : SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.18
excl. VAT
/
Each
Ā£
8.62
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC KFL08N-01 FITTING
MECALINE 859393 TEE FITTING 6-R1/8IN
SMC KFG2H1210-04S INSERT FITTING
SMC KFG2L0403-01S INSERT FITTING
SMC KFG2L1075-04S INSERT FITTING
MECALINE 869675 OLIVE 8
MECALINE 859466 TEE FITTING 18 R3/4IN
SMC KFG2T1008-03S INSERT FITTING
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 859269 SINGLE BANJO 6/4-M6
NORGREN 36050104 TUB SLEEVE UNIVERSAL
SMC KFG2V1008-02S INSERT FITTING
MECALINE 859045 NUT 15
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN