MECALINE 859059 PLUG 22

PLUG

See technical informationSee documents
References
Mecaline:859059
Rubix:216A2675
EAN:3660338141065
PLUG 22
Technical specifications
Connecting diameter 222 mm
See all Specifications
Documents

Product details : MECALINE 859059 PLUG 22


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter 222 mm
Materialbrass
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
  • Usually arrives within 14 working days