Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 859451 TEE FITTING 6-R1/4IN
MALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859451
rubix:
216A2802
ean:
3660338144561
Technical specifications
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859451 TEE FITTING 6-R1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.44
excl. VAT
/
Each
Ā£
5.33
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859266 SINGLE BANJO 6/4-1/4
MECALINE 859306 WASHER BI-MATERIAL A 3/4
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN
MECALINE NUT 10 859042
SMC KFG2V1210-03S INSERT FITTING
SMC KFT10U-02 FITTING
MECALINE 859456 TEE FITTING 10-R3/8IN
MECALINE 858567 MALE STRAIGHT FITTING 6X4R3/8IN
SMC KFG2L0425-02S INSERT FITTING
MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN