Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840627 BANJO FITTING 8-3/8
MECALINE 840627 BANJO FITTING 8-3/8
MALE PARALLEL BANJO PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840627
rubix:
216A1462
ean:
3660338060847
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840627 BANJO FITTING 8-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G3/8
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.91
excl. VAT
/
Each
£
8.29
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859664 BOLTS FOR MINI BANJO 12X1 5
SMC KQ2T10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
AVENTICS 2121012140
LEGRIS LF3000 FITTING 3198 06 19
MECALINE 840642 BANJO FITTING 8-1/8 B
FESTO 130608 PUSH-IN CONNECTOR QS-12-8
SMC KQ2S04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2H13-U04A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3101 04 09
MECALINE 885024 STAINLESS STEEL SWIVEL MALE TEE 8-R1/8IN
SMC KQ2T04-M5A ONE-TOUCH FITTING
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
NORGREN S01251028 PFIT-S 10MM-R1/4 STR ADAPT
8MM - 3/8 STR CAMOZZI S6510-8-3/8
MECALINE 859737 BRANCH TEE MM 8-G1/8IN