Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840629 BANJO FITTING 10-3/8
MECALINE 840629 BANJO FITTING 10-3/8
MALE PARALLEL BANJO PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840629
rubix:
216A1455
ean:
3660338060861
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840629 BANJO FITTING 10-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G3/8
''
Metric exterior tube diameter
10
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.24
excl. VAT
/
Each
£
8.69
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQ2F06-01N NICKEL PLATED BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE
SMC KXH10-03S H.S. ROTARY CONN
SMC KXH04-01S H.S. ROTARY CONN
SMC KQ2H09-35AS BRASS FITTING NPT 1/4 MALE THREAD I 5/16 TUBE
MECALINE 840790 MALE STRAIGHT FITTING NSF 4-G1/8IN
SMC KQ2L05-02AS ONE-TOUCH FITTING
SMC KQ2H08-U01A ONE-TOUCH FITTING
SMC KM14-06-08-02S-3 ONE TOUCH MANIFOLD
AVENTICS R412004899
SMC KQ2H23-01AS BRASS FITTING R RC 1/8 MALE THREAD I 3.2 TUBE
SMC KQ2L08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2L10-03NS
SMC KQ2T10-U03A ONE-TOUCH FITTING
SMC KQ2H12-03NS NICKEL PLATED BRASS FITTING R RC 3/8 MALE THREAD I 12
SMC KQ2L10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE